missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11 mm Crimp Neck Vial, Clear Glass, Small Opening
Standard vials for GC and HPLC.
Brand: Fisherbrand™
12.23 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 17
Additional Details : Weight : 0.27000kg
Description
- 11 mm Crimp Neck Vial
Specifications
Clear | |
Glass | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
1.5 mL | |
32 mm | |
ND11 |
11.6 mm | |
2 mL | |
Crimp | |
<100 μL | |
Flat Bottom | |
100 | |
No |