missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Crimp Vial Kit, Amber Glass, aluminum Cap, Silicone/PTFE septum, pre-crimped
Includes 100 vials and 100 caps with pre-assembled septa,
Brand: Fisherbrand™
32.62 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Additional Details : Weight : 0.29700kg
Description
- ND11
- Glass
- Amber
- Patched
- 1.5mL
- Crimp Cap
- Center hole
- aluminum
- Silicone/PTFE
- 1.3mm thickness
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Clear Lacquered | |
Amber | |
Glass | |
100 | |
Crimp Cap | |
1st Hydrolytic Class |
Silicone/PTFE | |
11.6 mm | |
2 mL | |
Aluminum | |
32 mm | |
Yes |