missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Crimp Vial Kit, Clear Glass, aluminum Cap, Natural Rubber/PTFE septum
Includes 100 vials and 100 caps with pre-assembled septa.
£16.90 - £22.15
Specifications
Closure Color | Clear Lacquered |
---|---|
Color | Clear |
Diameter (Metric) Outer | 11.6 mm |
Material | Glass |
Volume (Metric) | 2 mL |
Product Code | Brand | Material (Liner) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Includes | Price | Quantity & Availability | ||||
12696655
|
Fisherbrand™
|
Natural Rubber/TEF | 11 09 0356 + 11 03 0300 |
£22.15
Pack of 100 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||||
10571383
|
Fisherbrand™
|
Natural Rubber/Butyl/TEF | 11 09 0356 + 11 03 0300 |
£21.55
Pack of 100 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||||
15552320
|
Fisherbrand™
|
Natural Rubber/Butyl/TEF | 11 09 0476 + 11 03 0300 |
£16.90
Pack of 100 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||||
15542320
|
Fisherbrand™
|
Natural Rubber/TEF | 11 09 0356 + 11 03 0535 |
£18.05
Pack of 100 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
Description
- ND11
- Glass
- Clear
- 1.5mL
- Crimp Cap
- Center hole
- aluminum
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Clear Lacquered | |
11.6 mm | |
2 mL | |
Aluminum | |
32 mm |
Clear | |
Glass | |
100 | |
Crimp Cap |