missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11 mm Non-Assembled Amber Crimp Top & Snap-It Autosampler Vial Kits

Product Code. p-6062383
Click to view available options
Marking Spot:
No
Yes
Closure Type:
Crimp Cap
Crimp Cap, Open Top, 5.5 mm hole
Snap Cap, Open Top, 6 mm hole
Unit Size:
Pack of 100
Pack of 500
This item is not returnable. View return policy

Product Code. 12410098

Brand: Thermo Scientific™ C401288A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 amber vials and 100 crimp top caps with pre-assembled septa.

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Amber Crimp Top Vial Convenience Kits (Unassembled). Each kit includes 100 amber glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Include 100 vials (2mL) and separately packed assembled aluminum seals with PTFE/red rubber septa
  • Two-compartment benchtop storage tray
  • All items remain handy and dust free
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Silver
Description Amber Glass; Aluminum seal, PTFE/Red Rubber septum; 2mL
Diameter (Metric) Inner 12 mm
Color Amber
Material Glass, PTFE, Rubber
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE/Red Rubber
Includes Vial: C4012-2, Closure: C4011-1AHP
No. per Pack 500
Volume (Metric) Total 2 mL
Closure Material Aluminum
Closure Type Crimp Cap, Open Top, 5.5 mm hole
Height (Metric) 32 mm
Type Unassembled Crimp Top Vial Convenience Kit
Closure Size 11 mm
Marking Spot No
Septa Size (Metric) 11 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado