missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm PE Snap Ring Seal, Blue, Center hole, Assembled septum
Polyethylene caps are chemically inert and suitable for most chromatography applications.
£13.25 - £616.00
Specifications
Diameter (Metric) Outer | 11 mm |
---|---|
Material | Polyethylene |
For Use With (Application) | HPLC |
Type | Snap Ring Cap |
Product Code | Brand | Material (Liner) | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Thickness (Metric) | Price | Quantity & Availability | ||||
11814910
|
Fisherbrand™
|
Silicone/PTFE | 1.3 mm |
£258.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11867301
|
Fisherbrand™
|
Natural Rubber/TEF | 1 mm |
£217.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11824910
|
Fisherbrand™
|
Silicone/PTFE | 1 mm |
£278.00
Pack of 1000 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||||
11834910
|
Fisherbrand™
|
Silicone/PTFE | 1 mm |
£616.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
16398367
|
Fisherbrand™
|
Silicone/PTFE | 1.3 mm |
£466.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
16308377
|
Fisherbrand™
|
Red Rubber/PTFE | 1 mm |
£201.24
Pack of 1000 |
In Stock
Log in to see stock. |
||||
15522320
|
Fisherbrand™
|
Red Rubber/PTFE | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Redesign of locking tabs provide easier application and removal of caps
- Enlarged open area allows for needle penetration across the entire vial opening
- Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
- Fully compatible with all Snap-It vials
- Eliminate the need for crimping or de-capping tools
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
11 mm | |
Polyethylene | |
HPLC | |
Snap Ring Cap |