missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm PE Snap Ring Seal, Red, Center hole, assembled septum
Polyethylene caps are chemically inert and suitable for most chromatography applications.
£150.00 - £422.00
Specifications
Description | Hard |
---|---|
Diameter (Metric) Outer | 11 mm |
Material | Polyethylene |
For Use With (Application) | HPLC |
Quantity | 100 |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11797587
|
Fisherbrand™
|
Silicone/PTFE | Blue, White, Red | 1 mm |
£422.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11844910
|
Fisherbrand™
|
Natural Rubber/TEF | Red-Orange, Transparent, Red | 1 mm |
£150.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11864910
|
Fisherbrand™
|
Silicone/PTFE | Red, White | 1.3 mm |
£152.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11854910
|
Fisherbrand™
|
Silicone/PTFE | Red, White | 1 mm |
£278.00
Pack of 1000 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
Description
- Redesign of locking tabs provide easier application and removal of caps
- Enlarged open area allows for needle penetration across the entire vial opening
- Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
- Fully compatible with all Snap-It vials
- Eliminate the need for crimping or de-capping tools
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
Hard | |
Polyethylene | |
100 |
11 mm | |
HPLC | |
Snap Ring Cap |