missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm PE Snap Ring Seal, Soft cap version, Center hole, Assembled septum
Polyethylene caps are chemically inert and suitable for most chromatography applications.
£20.95 - £630.00
Specifications
Description | Soft |
---|---|
Diameter (Metric) Outer | 11 mm |
Material | Polyethylene |
For Use With (Application) | HPLC |
Quantity | 100 |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Color | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Color | Price | Quantity & Availability | ||
11814930
|
Fisherbrand™
|
Red Rubber/PTFE | Beige, Red-Orange, Transparent | 1 mm |
£301.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11864930
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Blue | 1.3 mm |
£630.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
16388367
|
Fisherbrand™
|
Red Rubber/PTFE | Beige, Red-Orange, Blue | 1 mm |
£217.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11824920
|
Fisherbrand™
|
Natural Rubber/TEF | Red-Orange, Transparent | 1 mm |
£270.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11834920
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Transparent | 1 mm |
£361.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11844920
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Transparent | 1.3 mm |
£352.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11854920
|
Fisherbrand™
|
Silicone/PTFE | Blue, White, Transparent | 1 mm |
£585.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11864920
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Blue | 1.3 mm |
£201.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11874920
|
Fisherbrand™
|
Natural Rubber/TEF | Red-Orange, Transparent, Blue | 1 mm |
£160.99
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11884920
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Blue | 1 mm |
£276.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11894920
|
Fisherbrand™
|
Silicone/PTFE | Blue, White | 1 mm |
£321.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11854930
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Transparent | 1.3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11595944
|
Fisherbrand™
|
Red Rubber/PTFE | Beige, Red-Orange, Blue | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Redesign of locking tabs provide easier application and removal of caps
- Enlarged open area allows for needle penetration across the entire vial opening
- Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
- Fully compatible with all Snap-It vials
- Eliminate the need for crimping or de-capping tools
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
Soft | |
Polyethylene | |
100 |
11 mm | |
HPLC | |
Snap Ring Cap |