missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm PE Snap Ring Seal, Transparent, Center hole, Assembled septum
Polyethylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 11 15 0637
188.70 GBP valid until 2024-12-31
Use promo code "21972" to get your promotional price.
Description
- Redesign of locking tabs provide easier application and removal of caps
- Enlarged open area allows for needle penetration across the entire vial opening
- Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
- Fully compatible with all Snap-It vials
- Eliminate the need for crimping or de-capping tools
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
Hard | |
Red, White, Transparent | |
Polyethylene | |
100 | |
Snap Ring Cap |
Silicone/PTFE | |
11 mm | |
HPLC | |
1.3 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction