missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm PE Snap Ring Seal, Transparent, Center hole, Assembled septum
Polyethylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™
316.27 GBP valid until 2024-12-31
Use promo code "21972" to get your promotional price.
Code : A0
Additional Details : Weight : 0.04000kg
Description
- Redesign of locking tabs provide easier application and removal of caps
- Enlarged open area allows for needle penetration across the entire vial opening
- Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
- Fully compatible with all Snap-It vials
- Eliminate the need for crimping or de-capping tools
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
Hard | |
Red, White, Transparent | |
Polyethylene | |
HPLC | |
1.3 mm |
Silicone/PTFE | |
11 mm | |
Yes | |
100 | |
Snap Ring Cap |