Learn More
Thermo Scientific™ 11mm Plastic Crimp/Snap Top Autosampler Vials
Choose from these chemically inert polypropylene 11mm vials that are suitable for most chromatography applications.
£16.75 - £191.00
Specifications
Diameter (Metric) Opening | 11 mm |
---|---|
Diameter (Metric) Inner | 12 mm |
Diameter (Metric) Outer | 12 mm |
Height (Metric) | 32 mm |
Marking Spot | No |
Product Code | Brand | Volume (Metric) | Base Style | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Base Style | Material | Price | Quantity & Availability | |||
10139334
|
Thermo Scientific™
C4011-11 |
800 μL | Conical Base | Polypropylene |
£23.20
Pack of 100 |
In Stock
Log in to see stock. |
|||
12453728
|
Thermo Scientific™
C4011-24 |
1000 μL | High Recovery | TPX |
£36.80
Pack of 100 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||
10407234
|
Thermo Scientific™
C4011-15 |
825 μL | High Recovery | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10477614
|
Thermo Scientific™
C4011-14 |
1000 μL | Flat Bottom | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10211585
|
Thermo Scientific™
C4011-16 |
600 μL | Conical Base | Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Choose from these chemically inert polypropylene vials, manufactured from high-quality, GC-tested polypropylene material, that are suitable for most chromatography applications. Thermo Scientific™ 11mm Plastic Crimp/Snap Top Vials provide an economical alternative to glass for some applications. Polypropylene is chemically inert and suitable for most chromatography applications, and can be used when levels of inorganic ions have to be kept to an absolute minimum. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Warranty: 90 daysSpecifications
11 mm | |
12 mm | |
No |
12 mm | |
32 mm |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.