missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11 mm Plastic Snap Ring Micro-Vial, Glass Micro-Insert
Recommended for HPLC applications only.
£78.30 - £117.00
Specifications
Description | TopSert |
---|---|
Diameter (Metric) Outer | 11.6 mm |
Material | TPX |
Volume (Metric) | 0.35 mL |
For Use With (Application) | GC, HPLC |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11525924
|
Fisherbrand™
11 14 1656 |
Amber |
£78.30
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11585914
|
Fisherbrand™
11 14 1190 |
Clear |
£117.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Vial/closure system recommended for HPLC applications only
- Universally usable vials for almost all autosamplers, even those with robotic handling
- Vials can also be crimped with a standard 11mm Aluminum Crimp Seal
Specifications
TopSert | |
TPX | |
GC, HPLC | |
Polypropylene Box | |
<4 μL | |
Flat Bottom | |
100 | |
No |
11.6 mm | |
0.35 mL | |
Snap/Crimp | |
Conical Integrated Insert | |
0.2 mL | |
32 mm | |
ND11 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title