missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Snap Cap Vial Kit, Clear Glass, PE Cap, Silicone/PTFE septum
Includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™ 11 26 1879
This item is not returnable.
View return policy
Description
- ND11
- Glass
- Clear
- Patched
- 1.5mL
- Snap Ring Cap
- Center hole
- Polyethylene
- Silicone/PTFE
- cross-slit
- 1.0mm thickness
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Transparent | |
Clear | |
Glass | |
100 | |
Snap Ring | |
Yes |
Silicone/PTFE | |
11.6 mm | |
1.9 mL | |
Polyethylene | |
32 mm |