missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Snap Ring Glass Vial, Wide Opening, Amber
21.02 GBP valid until 2025-12-31
Use promo code "24362" to get your promotional price.
Description
- 1.5mL
- Snap Ring
- Glass
- Amber
- Universally usable vials for almost all autosamplers, even for those with robotic handling

Specifications
Patched | |
11.6 mm | |
1.9 mL | |
Snap Ring | |
<100 μL | |
Flat Bottom | |
100 | |
Yes |
Amber | |
Glass | |
HPLC | |
CleanPack, Polypropylene Box | |
1.5 mL | |
32 mm | |
ND11 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
26Hours
13Minutes
49Seconds
17 -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
57Hours
13Minutes
49Seconds
17New Offer Save Up to 70%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 11mm Snap Ring Glass Vial, Wide Opening, Amber > flat bottom,patched,1.5ml
Spot an opportunity for improvement?Share a Content Correction