missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Snap Ring Glass Vial, Wide Opening, Amber
54.39 GBP valid until 2024-12-31
Use promo code "21972" to get your promotional price.
Description
- 1.5mL
- Snap Ring
- Glass
- Amber
- Universally usable vials for almost all autosamplers, even for those with robotic handling
Specifications
Micro-Vial | |
12 mm | |
1.4 mL | |
Snap Ring | |
<4 μL | |
Conical Bottom, Round Glass Foot | |
100 | |
No |
Amber | |
Glass | |
HPLC | |
CleanPack, Polypropylene Box | |
1 mL | |
32 mm | |
ND11 |