missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Snap Ring Glass Vial, Wide Opening, Clear
For HPLC applications only.
£23.40 - £64.60
Specifications
Color | Clear |
---|---|
Neck Style | Snap Ring |
Height (Metric) | 32 mm |
Quantity | 100 |
Closure Size | ND11 |
Product Code | Brand | Base Style | Marking Spot | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Base Style | Marking Spot | Material | Price | Quantity & Availability | |||||
11535894
|
Fisherbrand™
11 09 0644 |
Flat Bottom | Yes | Glass |
£27.20
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
11525894
|
Fisherbrand™
11 09 0627 |
Flat Bottom | No | Glass |
£23.40
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
11565904
|
Fisherbrand™
11 09 2173 |
Flat Bottom | No | Silanized Glass | N/A | ||||||
15582310
|
Fisherbrand™
11 09 2174 |
Flat Bottom | No | Silanized Glass | N/A | ||||||
16338367
|
Fisherbrand™
11 09 3405 |
Conical Bottom, Round Foot | No | Glass |
£64.60
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- 1.5mL
- Snap Ring
- Glass
- Clear
- Universally usable vials for almost all autosamplers, even for those with robotic handling
Specifications
Clear | |
32 mm | |
ND11 |
Snap Ring | |
100 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 11mm Snap Ring Glass Vial, Wide Opening, Clear