missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm Snap Ring Micro-Vial, Plastic

Product Code. p-7113837 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
0.4 mL
0.9 mL
Color:
Amber
Crystal Clear
Transparent
Material:
Polypropylene
TPX
Style:
Inner Cone
Inner Cylinder
Unit Size:
Pack of 1000

Product Code. 11834940

Only null left
Add to basket
Add to basket

Recommended for HPLC applications only.

  • Vial/closure system recommended for HPLC applications only
  • Universally usable vials for almost all autosamplers, even those with robotic handling
  • Vials can also be crimped with a standard 11mm Aluminum Crimp Seal
TRUSTED_SUSTAINABILITY

Specifications

Description Micro-Vial
Color Transparent
Diameter (Metric) Outer 11.6 mm
Material Polypropylene
Volume (Metric) 0.9 mL
For Use With (Application) GC, HPLC
Neck Style Snap Ring
Packaging Type Polyethylene Bag
Style Inner Cylinder
Volume (Metric) Residual <25 μL
Volume (Metric) Working 0.64 mL
Base Style Flat Bottom
Height (Metric) 32 mm
Quantity 100
Closure Size ND11
Marking Spot No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.