missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Snap Ring Vial, Integrated Micro-Insert, Glass, Clear
For HPLC applications only.
Brand: Fisherbrand™
59.09 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 17
Additional Details : Weight : 0.28080kg
Description
- 0.3mL
- Snap Ring Vial
- Base bonded
- Flat bottom
- Integrated insert
- Glass
- Clear
- Universally usable vials for almost all autosamplers, even for those with robotic handling
Specifications
Base Bonded | |
11.6 mm | |
0.39 mL | |
Snap/Crimp | |
Conical Integrated Insert | |
0.3 mL | |
32 mm | |
1st Hydrolytic Class | |
No |
Clear | |
Glass | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
<3 μL | |
Flat Bottom | |
100 | |
ND11 |