Learn More
Fisherbrand™ 12.9mm Septum for SCHOTT Screw Caps
Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.
Brand: Fisherbrand™
282.15 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : A0
Additional Details : Weight : 0.48000kg
Description
- For use with SCHOTT Screw Caps
Specifications
Septa | |
12.9 mm | |
1000 |
Beige, Cream | |
PTFE, Silicone | |
3.2 mm |