missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ 12-Port Drying Chamber for FreeZone™ Freeze-Dry Systems; PTFE-coated
Drying Chamber with corrosion-resistant interior for use on FreeZone™ Freeze Dryers.
£3850.00 - £6205.00
Specifications
Material | PTFE-coated Stainless Steel |
---|---|
For Use With (Application) | To provide a means to attach flasks to freeze dry system or contain samples in bulk |
For Use With (Equipment) | FreeZone™ Freeze Dryers |
Product Code | Brand | No. of Ports | Diameter (English) | Weight (English) | Height (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Ports | Diameter (English) | Weight (English) | Height (English) | Price | Quantity & Availability | ||
15954650
|
Labconco™
7522801 |
12 | 8 in. | 10 lb. | 9.75 in. |
£3850.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||
15968132
|
Labconco™
7522901 |
16 | 13 in. | 20 lb. | 13 in. |
£6205.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||
Description
12-Port Chamber, PTFE- 12-port drying chamber made of type 304 stainless steel with corrosion-resistant PTFE-coated interior
- Includes arcylic lid with neoprene gasket, latching pin, and 12 neoprene valves with molded plastic knobs for 1/2 in. & 3/4 in. adapters
- For use with FreeZone™ 1, 2.5, 4.5, 6, 8, 12, or 18 Liter Freeze Dryers
Specifications
PTFE-coated Stainless Steel | |
To provide a means to attach flasks to freeze dry system or contain samples in bulk | |
FreeZone™ Freeze Dryers |