missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LMS™ Model 120 Cooled Incubator, 120 L
Temperature Range: -10°C to +50°C
Brand: LMS™ 120
Code : 04
Additional Details : Weight : 55.00000kg
Description
- Digital control
- Fan assisted air circulation
- Full P. I. D. heating control
- Self-evaporating condensate drip tray
- White plastic coated wire shelves
- RS232 interface
Specifications
120 L | |
Refrigerated Incubator | |
120 | |
240 V, 50/60 Hz | |
50/60 Hz |
-10°C to +50°C | |
Foam | |
520 mm | |
240 V |