missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ 120 L Pole Bag Holder with Lid
120 L Pole Bag Holder with Lid is equipped with 2 wheels to make it easier to move.
Brand: Gilac™ G631023
Additional Details : Weight : 6.30000kg
Description
- When operated manually, lid remains open on its own.
- May also be opened and closed normally using the pedal.
- The pedal also prevents contamination.
- Pole bag holder equipped with 2 wheels to make it easier to move.
- 2 additional wheels are available as an option.
- Bag very easy to remove and put back.
- The straight handle, at the back, enables it to fit against the wall.
- Lid available in 5 colors, suitable for selective sorting.
- Pole bag holder with yellow lid is delivered in 2 packs (1 pack for the pole bag holder, 1 pack for the lid).
- Pole bag holder delivered to be assembled.
Specifications
Bag Holder | |
Green | |
Bag Holder | |
120 L | |
500 mm |
Not Autoclavable | |
Reusable | |
HDPE | |
19.7 in. |