missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 120 L Pole Bag Holder with Lid

120 L Pole Bag Holder with Lid is equipped with 2 wheels to make it easier to move.

Brand:  Gilac™ G631025

 View more versions of this product

Product Code. 17948721

  • £152.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • When operated manually, lid remains open on its own.
  • May also be opened and closed normally using the pedal.
  • The pedal also prevents contamination.
  • Pole bag holder equipped with 2 wheels to make it easier to move.
  • 2 additional wheels are available as an option.
  • Bag very easy to remove and put back.
  • The straight handle, at the back, enables it to fit against the wall.
  • Lid available in 5 colors, suitable for selective sorting.
  • Pole bag holder with yellow lid is delivered in 2 packs (1 pack for the pole bag holder, 1 pack for the lid).
  • Pole bag holder delivered to be assembled.
Specifications

Specifications

Bag Holder
Yellow
Environment with waste collection needed
Bag Holder
120 L
500 mm
Not Autoclavable
Reusable
Standard 120 L bin bag
HDPE
19.7 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers