missing translation for 'onlineSavingsMsg'
Learn More

HUBER Ministat 125 Refrigerated Heating Bath Circulator

Product Code. 13341399
Click to view available options
Voltage:
220/240 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13341399

Brand: HUBER 2014.0011.01

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The smallest cooling circulators in the world, which can be placed in a laboratory fume cupboard or inside technical plant. Ministats are small, but offer sufficient performance for control of photometers, refractometers, viscometers, distillation apparatus, reaction vessels, mini-plants.

Small and powerful
  • Tiny footprint; can be placed in a laboratory fume cupboard or technical plant
  • Temperature control of photometers, refractometers, viscometers, distillation apparatus, reaction vessels and mini-plants
  • Bath opening allows objects to be thermoregulated directly in a 2.75L thermostat bath
  • Powerful pump with controlled rotational speed ensures optimal circulation
  • Maximum pressure can be regulated to protect sensitive apparatus from breakage
  • Analogue connections allow integration into plant and process control systems
Pilot ONE controller
  • Professional level with comfortable navigation and Plug & Play technology
  • Brilliant 5.7 in., color, TFT touchscreen with graphic functions
  • Important operating parameters and temperatures neatly displayed
  • Favorites menu, one-click operation and integrated glossary for easy operation
  • Integrated USB and Ethernet ports allow connection to a PC or network
  • Programmer with calendar and clock functions
Additional Features
  • Overtemperature and low level protection
  • Safety class III/FL (DIN 12876); protection class IP20
  • 5-point calibration
  • Pt100 sensor connection
  • Pump connection: M16x1 AG male
  • Natural R290 refrigerant

Specifications

Controller Type Pilot One
Cooling Capacity 100°C at 0.3 kW, 20°C at 0.3 kW, 0°C at 0.21 kW, -10°C (at 0.15 kW)
Pump Type Circulation
Temperature Range -25°C to +150°C
Display Color TFT
Features TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant
Heating Capacity 0.9 - 1 kW
Model Ministat 125
Pump Capacity Pressure Pump: 22 L/min; 0.7 bar

Suction Pump: 16 L/min; 0.4 bar
Safety Class 3/FL
Temperature Stability ±0.02°C
Warranty 3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components
Width (Metric) 225 mm
Height (Metric) 429 mm
Weight (Metric) 25 kg
Voltage 220/240 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.