missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 127 Men's Cotton Trousers
20.11 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
48
50
52
54
62
Description
- Men's trousers made from 100% cotton
- Waist features 7 belt loops and a button closure
- Two side pockets with angular access and extra down pouch
- One hip pocket with viewable button closure
- One rule pocket on the right-hand side
- Felled crotch seam
Specifications
Size | 48 |
Gender | Men's |
Material | Cotton |
Color | White |
Seam Type | Felled Crotch |
No. of Pockets | 4 |
Closure Type | Button |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'