missing translation for 'onlineSavingsMsg'
Learn More

Sharpsafe™ 13 L Sharps Container

VernaCare 5th generation Sharpsafe™ containers are made using our low carbon footprint recycled material providing a safe and sustainable solution to your sharps waste management needs.

Brand:  Sharpsafe™ 51152430

 View more versions of this product

Product Code. 17681665

  • £8.05 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

  • Through championing change and pioneering product innovation, we are proud to have introduced the world's first sustainable single-use sharps container into the market.
  • The 13 Liter benefits from a large horizontal aperture which allows cost-effective and easy disposal of a wide range of needles, syringes and other sharp instruments.
  • A translucent lid and visible fill line help ensure user safety by allowing a clear indication of when the fill line is reached.
  • Our 13 Liter Sharpsafe™ containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. Our four audible clicks feature confirms that the lid and base are assembled securely and are safe for use. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
  • The containers are designed with a strong rigid body and made from robust, high-quality recycled material that prevents sharps penetration through the wall of the container.
  • Features and benefits
    • Made from low carbon footprint recycled material
    • Semi-Translucent Lid - contents visible when full.
    • Pivoting safety shield ensures safe disposal.
    • Closure shield made from 100% recycled material
    • In-mold label - offers permanent audit trail which cannot be removed.
    • Temporary & Final Closure Feature
    • Horizontal fill area
    • Simple 4 Click Assembly
    • Complies with the standards listed below
    • ISO23907-1:2019
    • UN3297
Specifications

Specifications

13 L
Yellow
385 x 585 x 580 mm
Safe Disposal of Clinical Sharps
UK Regulations, ISO23907-1:2019, UN3297
Gray
1 Ea.
Sharps Container
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers