missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 13005Z Series Sterile Gridded Cellulose Acetate Membrane Filters
Brand: Sartorius™ 13005Z-47----SCM
Code : NEW
Additional Details : Weight : 0.10000kg
Specifications
Gray | |
Cellulose Acetate | |
0.65 μm | |
130mL/min./cm2 | |
White | |
115 to 145 μm | |
47 mm |
Cellulose Nitrate Membrane Filter | |
Cellulose Nitrate | |
Sterile | |
Designed for use in the Microsart™ e.motion dispenser, are individually sterile-sealed in a format packaged on a pleated band, without protective paper | |
300Pack | |
Membrane Filter | |
47 mm |