missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 13400 Grade White Glass Microfiber Filters With Binder
£116.00 - £237.00
Specifications
Autoclavable | Autoclavable |
---|---|
Basis Weight | 74 g/m2 |
Color | White |
Filter Type | Glass Microfiber Filters |
Format | Disc |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10698832
|
Sartorius™
13400-120------K |
120 mm |
£116.00
Pack of 50 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||||
10142612
|
Sartorius™
13400--25------Q |
25 mm |
£145.00
Pack of 500 |
In Stock
Log in to see stock. |
|||||
11720756
|
Sartorius™
13400--44------Q |
44 mm |
£237.00
Pack of 500 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
Specifications
Autoclavable | |
White | |
Disc | |
Non-sterile | |
Mostly used either for monitoring air and gas or as prefilter | |
180°C | |
Filter with Binder |
74 g/m2 | |
Glass Microfiber Filters | |
Glass Microfiber | |
295 to 381mL/min. | |
13400 | |
0.34 mm |