missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ 136 x 136 mm Cardboard Cryo Boxes
For sample storage and transport even at very low, deep-freeze temperatures.
£29.55 - £62.20
Specifications
Material | Cardboard |
---|---|
Shape | Square |
Type | Cryo Box |
For Use With (Application) | Deep freeze storage/transport |
Holds | 6 mm to 28.5 mm Diameter Tubes |
Product Code | Brand | Color | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) | Price | Quantity & Availability | |||||
10126933
|
Ratiolab™
5141503 |
Red | 50 mm |
£29.55
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10029162
|
Ratiolab™
5142755 |
Yellow | 75 mm |
£53.90
Pack of 10 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
|||||
10056815
|
Ratiolab™
5141004 |
Green | 100 mm |
£62.20
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10170853
|
Ratiolab™
5142134 |
Green | 130 mm |
£61.25
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- Ultra low temperature-resistant cardboard construction
- Available with a water-repellent standard coating or with a waterproof plastic coating
- Temperature resistant down to −80°C
- Highest flexibility: boxes can be combined with different grid inserts for tubes from dia. 6 to 28.5 mm
- Can be used for larger vessels when the grid is removed
- Provided in packs of 10
Specifications
Cardboard | |
Cryo Box | |
6 mm to 28.5 mm Diameter Tubes | |
-80°C | |
Down to −80°C | |
136 mm |
Square | |
Deep freeze storage/transport | |
Waterproof Plastic Coating | |
10/pk | |
136 x 136 mm | |
136 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ratiolab™ 136 x 136 mm Cardboard Cryo Boxes