Learn More
Thermo Scientific™ 13mm Autosampler Vial Crimp Caps
Description
Thermo Scientific™ 13 mm Snap/Crimp Caps and Septa are available in an assortment of materials to match your chromatography application needs. Pre-assembled caps and septa are convenient and minimize contamination from handling. They are available from the Thermo Scientific™ National™ brand.
- Kim-Snap™ closures provide a tight seal without the need of a crimper
- National Scientific aluminum crimp closures provide a secure, leak-resistant seal
- Aluminum seals must be applied with a crimping tool
Specifications
Specifications
| Description | 13mm Kim-Snap Closure |
| Color | Clear, White |
| Material | PTFE, Polypropylene |
| Septum | White Virgin PTFE, 0.01 in. |
| Quantity | 100 |
| Thickness (Metric) | 0.25 mm |
| Type | Kim-Snap |
| Closure Size | 13 mm |
| For Use With (Equipment) | National 13 mm Snap/Crimp Cap Vials |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.