missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 13mm Autosampler Vial Screw Thread Caps

Product Code. 10476854
Click to view available options
Color:
Black
Black, Blue, White
Black, Clear, Red
Black, Ivory, Red
Black, Red, White
Black, White, Red
Natural
White
White, Blue, White
White, Red, White
Yellow
Septum:
Integral Molded
Ivory PTFE/Red Rubber
Natural Rubber/PTFE
None
None (no hole)
PTFE
PTFE/PE Foam Liner
PTFE/Silicone
PTFE/Silicone, Bonded
PTFE/Silicone, Pre-slit
PTFE/Silicone/PTFE
Red PTFE/White Silicone
Red PTFE/White Silicone, Soft
Silicone/PTFE
Material:
Phenolic
Phenolic, PTFE, Silicone
Polypropylene
Polypropylene, PTFE, Rubber
Polypropylene, PTFE, Silicone
Polypropylene, Polyethylene
Urea
Urethane
Type:
Open Top Screw Cap
Screw Cap
missing translation for 'unitSize'
Pack of 100
Pack of 1000
Pack of 500
This item is not returnable. View return policy

Product Code. 10476854

missing translation for 'mfr': Thermo Scientific™ C401545W

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

13mm Screw Thread Caps feature a 13-425 thread finish. Available in an assortment of styles, pre-assembled caps and septa minimize contamination.

Thermo Scientific™ 13mm Screw Thread Caps feature a 13-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Autosampler Vial Screw Thread Caps
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Red/White
Description PP, White; Red PTFE/White Silicone septum; 0.045 in.
Color White, Red, White
Material Polypropylene, PTFE, Silicone
Septum Red PTFE/White Silicone, Soft
Quantity 100
Thickness (Metric) 1.5 mm
Type Open Top Screw Cap
Closure Size 13 mm
For Use With (Equipment) 13-425 Screw Thread Vials

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.