missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 13mm Autosampler Vial Screw Thread Caps

Product Code. 10514673
Click to view available options
Color:
Black
Black, Blue, White
Black, Clear, Red
Black, Ivory, Red
Black, Red, White
Black, White, Red
Natural
White
White, Blue, White
White, Red, White
Yellow
Septum:
Integral Molded
Ivory PTFE/Red Rubber
Natural Rubber/PTFE
None
None (no hole)
PTFE
PTFE/PE Foam Liner
PTFE/Silicone
PTFE/Silicone, Bonded
PTFE/Silicone, Pre-slit
PTFE/Silicone/PTFE
Red PTFE/White Silicone
Red PTFE/White Silicone, Soft
Silicone/PTFE
Material:
Phenolic
Phenolic, PTFE, Silicone
Polypropylene
Polypropylene, PTFE, Rubber
Polypropylene, PTFE, Silicone
Polypropylene, Polyethylene
Urea
Urethane
Type:
Open Top Screw Cap
Screw Cap
missing translation for 'unitSize'
Pack of 100
Pack of 1000
Pack of 500
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Artikelnummer. 10514673

missing translation for 'mfr': Thermo Scientific™ 13SCST

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Alternative Produkte anzeigen

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

13mm Screw Thread Caps feature a 13-425 thread finish. Available in an assortment of styles, pre-assembled caps and septa minimize contamination.

Thermo Scientific™ 13mm Screw Thread Caps feature a 13-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • PTFE-lined solid-top storage caps
  • PTFE on film/foam backing offers broad chemical resistance
  • Not autoclavable
Order as individual sample storage vials and closures or as unassembled convenience kits.

Unassembled convenience kits saves time during sample preparation.

  • Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
  • Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
TRUSTED_SUSTAINABILITY

Spezifikation

Description PTFE Lined Cap for 15-425 Thread; White
Color White
Material Urea
Septum PTFE
Type Screw Cap
Closure Size 13 mm
For Use With (Equipment) 13-425 Screw Thread Vials

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt