Learn More
Thermo Scientific™ 13 mm HPLC and GC Vial Septa
Description
Choose Thermo Scientific 13 mm Septa for 13-425 Screw Thread Caps of PTFE, PTFE/Rubber or PTFE/Silicone to suit a variety of HPLC and GC applications.
- PTFE disk septa are chemically inert
- PFTE/red rubber septa are economical for many GC applications
- PTFE/silicone septa are most popular for HPLC and IC applications
- Pre-slit septa are easier to pierce with thin gauge needles
Specifications
Specifications
| Description | Septum for 13-425 Screw Caps |
| Color | Red, White |
| Material | PTFE, Silicone |
| Pre-slit | No |
| Disposable | Single-use |
| Septum | Silicone/PTFE |
| Packaging Type | 1 pack of 100 |
| Hardness | 55 Shore |
| Autoclavable | Autoclavable |
| Quantity | 100 |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.