missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm Crimp Seal, Silver, center hole, assembled septum
190.57 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool
Specifications
PTFE/Butyl | |
13 mm | |
HPLC | |
2 mm |
Gray, Red | |
Aluminum | |
100 | |
Crimp Cap |