missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm Crimp Seal, Silver, center hole, assembled septum
369.55 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool
Specifications
Silicone/PTFE | |
13 mm | |
HPLC | |
Crimp Cap |
Red, White | |
Aluminum | |
1.3 mm |