missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm PP Screw Cap, 13-425 thread
Polypropylene caps are chemically inert and suitable for most chromatography applications.
£80.75 - £160.99
Specifications
Diameter (Metric) Outer | 13 mm |
---|---|
Material | Polypropylene |
Closure Size | ND13 |
Product Code | Brand | Type | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Color | Price | Quantity & Availability | ||||
11797597
|
Fisherbrand™
|
Center Hole Screw Cap | Black |
£82.95
Pack of 1000 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
11707607
|
Fisherbrand™
|
Closed Top Screw Cap | Black |
£136.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11898881
|
Fisherbrand™
|
Closed Top Screw Cap | White |
£160.99
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11717607
|
Fisherbrand™
|
Center Hole Screw Cap | White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- 13mm
- PP Screw Cap
- Center hole
Specifications
13 mm | |
Polypropylene | |
ND13 |