missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm PP Screw Seal, White, Closed top, 13-425 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 13 15 1493
145.92 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- 13mm
- PP
- Screw Cap
- White
- Closed top
- Pre-assembled caps and septa are convenient and minimize contamination from handling

Specifications
Natural Rubber/TEF | |
13 mm | |
HPLC | |
1.3 mm |
Red-Orange, Transparent, White | |
Polypropylene | |
100 | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 13mm PP Screw Seal, White, Closed top, 13-425 thread, Assembled septum > Natural Rubber/TEF red-orange/transparent ,1.3mm thickness,60° shore A
Spot an opportunity for improvement?Share a Content Correction