missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Plastic Lock Bacti Caps
Made from chemically resistant virgin plastic, Bacti-Caps™ provide a firm, positive culture tube closure allowing a controlled gas interchange. They are ideal for use in science, research, and other laboratories.
Brand: Fisherbrand™ BC13WHITE
Description
- Bacti-Caps™ for test tubes without edge
- Provide a firm, positive culture tube closure allowing a controlled gas interchange, thus proving a more practical alternative to cotton wool plugs
- Suitable for all standard test tube sizes, they fit rimless and plastic tubes with an outside diameter of 13mm, 16mm, 19mm, 25mm and 38mm
- The three flexible fins molded on the inner wall of each cap ensure a positive fit even when minor variations in tube size occur
- Bacti-Caps™ are made from chemically resistant virgin plastic so they are unaffected by culture media, most acids, alkalis, alcohols and esters
- Improved culture growth
- Color coded
- Controlled gas interchange
Specifications
Lock Bacti Cap | |
Plastic | |
100 Pack | |
Test Tubes |
Autoclavable | |
White | |
13 mm |