missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm Snap Cap, Transparent, Center hole
Polyethylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.09000kg
Description
- 13mm
- PE Cap
- Transparent
- Center hole
- Snap-It caps are easy to apply and easy to remove
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Snap-It caps eliminate the need for crimping or de-capping tools
Spécification
Silicone/PTFE | |
13 mm | |
HPLC | |
1 mm |
Red, White, Transparent | |
Polyethylene | |
100 | |
Screw Cap |