missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- ND13
- 13-425
- Glass
- Amber
- 4mL
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- 1.5mm thickness
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Black | |
Amber | |
Glass | |
100 | |
Screw Cap | |
13-425 |
Silicone/PTFE | |
14.7 mm | |
5 mL | |
Polypropylene | |
45 mm | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction