missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A DuPont™ Tyvek™ Autoclave Sterilization Wrapper
Autoclavable Wrapper provides an excellent bacterial and microbial barrier for superior performance post steam sterilization.
Brand: Keystone Cleanroom Products T2ASHEET0404
This item is not returnable.
View return policy
Description
Tyvek™ Autoclavable Wrappers are breathable while providing an excellent bacterial and microbial barrier for superior performance post steam sterilization.
- Lint-free (Helmke Drum) means no airborne particulates are generated during its use as sterilization packaging
- Clean and consistently cut using an automated CAD system per ISO 8 Requirements
- Packaged in an ISO 6 Controlled Clean Room
- Designed for Steam Sterilization
- Hydrophobic
- Resists tearing and punctures
Specifications
Sterilization Wrap | |
COC | |
Single-use | |
Pharmaceutical Production Equipment | |
Non-sterile | |
Yes | |
Steam, EtO, Gamma, VHP | |
<125°C | |
4 in. | |
4 in. |
Autoclavable | |
White | |
Steam Sterilization | |
HDPE | |
5.3 mm | |
500 | |
<250°F | |
4 x 4 in. | |
10.2 cm | |
10.2 cm |