missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek Cover for Stopper Feeder Track, with Drawstring Closure
Tyvek Cover for preventing microbial and particulate contamination.
£1175.00 - £2075.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | COC |
Closure Type | Drawstring |
Color | White |
Disposable | Single-use |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
17706899
|
Keystone Cleanroom Products
COV-TVK-351805D |
90 x 46 cm (35 x 18 in.) |
£2075.00
Pack of 50 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
17726899
|
Keystone Cleanroom Products
COV-TVK-400505D |
102 x 13 cm (40 x 5 in.) |
£1175.00
Pack of 50 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
Description
- Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
- Manufactured and packaged in a controlled cleanroom environment
- Reduces labor costs
- Simplifies the conformance to wrapping SOP's
- Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
Specifications
Autoclavable | |
Drawstring | |
Single-use | |
Non-sterile | |
Yes | |
<250°F | |
5.3 mil | |
13 cm |
COC | |
White | |
Tyvek | |
0.13 mm | |
Poly Bag | |
<125°C | |
5 in. |