missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Cylindrical Equipment Cover
GREENER_CHOICE

Product Code. 17778297 Shop All Keystone Cleanroom Products Products
Click to view available options
Diameter (English):
14 in.
20 in.
23 in.
26 in.
32 in.
44 in.
48 in.
50 in.
Height (English):
5 in.
10 in.
20 in.
30 in.
36 in.
48 in.
60 in.
84 in.
Closure Type:
Elastic
Heat Seal
None
Unit Size:
Pack of 100
Pack of 25
Pack of 50
This item is not returnable. View return policy

Product Code. 17778297

Brand: Keystone Cleanroom Products COVTVK484860E

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

1422A Tyvek™ Cylindrical Equipment Cover is an ideal choice in pharmaceutical operations to help keep clean equipment protected from both environmental and product cross contamination.

  • Keeps cleaned equipment clean and protected from contamination
  • Breathable
  • Form fitting, fast and consistent
  • Manufactured and packaged in a ISO 6 cleanroom
  • Conveniently packaged: 1 heat-sealed labeled poly bag
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Elastic
Color White
Disposable Reusable
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Length (English) 48 in.
Length (Metric) 122 cm
Width (English) 48 in.
Width (Metric) 122 cm
Height (English) 60 in.
Height (Metric) 152 cm
Diameter (English) 32 in.
Product Type Cover
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.