missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Cylindrical Equipment Cover
Shop All Keystone Cleanroom Products Products

Click to view available options
Diameter (English):
14 in.
20 in.
23 in.
26 in.
32 in.
44 in.
48 in.
50 in.
Height (English):
5 in.
10 in.
20 in.
30 in.
36 in.
48 in.
60 in.
84 in.
Closure Type:
Elastic
Heat Seal
None
Unit Size:
Pack of 100
Pack of 25
Pack of 50
Description
- Keeps cleaned equipment clean and protected from contamination
- Breathable
- Form fitting, fast and consistent
- Manufactured and packaged in a ISO 6 cleanroom
- Conveniently packaged: 1 heat-sealed labeled poly bag
- Certificates of Conformance sent with shipment
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | COC |
| Closure Type | Elastic |
| Color | White |
| Disposable | Reusable |
| For Use With (Application) | Steam Sterilization |
| For Use With (Equipment) | Pharmaceutical Equipment |
| Material | Tyvek |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction