missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Cylindrical Equipment Cover
Shop All Keystone Cleanroom Products Products

Click to view available options
Diameter (English):
14 in.
20 in.
23 in.
26 in.
32 in.
44 in.
48 in.
50 in.
Height (English):
5 in.
10 in.
20 in.
30 in.
36 in.
48 in.
60 in.
84 in.
Closure Type:
Elastic
Heat Seal
None
missing translation for 'unitSize'
Pack of 100
Pack of 25
Pack of 50
Beschreibung
- Keeps cleaned equipment clean and protected from contamination
- Breathable
- Form fitting, fast and consistent
- Manufactured and packaged in a ISO 6 cleanroom
- Conveniently packaged: 1 heat-sealed labeled poly bag
- Certificates of Conformance sent with shipment
Spezifikation
Spezifikation
| Autoclavable | Autoclavable |
| Certifications/Compliance | COC |
| Closure Type | Elastic |
| Color | White |
| Disposable | Reusable |
| For Use With (Application) | Steam Sterilization |
| For Use With (Equipment) | Pharmaceutical Equipment |
| Material | Tyvek |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur