missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 145 mL Bottle for TX-150 Rotor
Description
Bottle directly fits into the TX-150 rotor
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Closure Material | Polypropylene |
Diameter (Metric) | 50 mm |
For Use With (Equipment) | TX-150 Rotor |
Height (English) | 3.89 in. |
Height (Metric) | 99 mm |
Product Type | Bottle |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.2 oz. |
Description | 125 mL bottle directly fit into TX-150 rotor |
Material | Polypropylene |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'