missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 15 mL Graduated Centrifuge Tube
Centrifuge tube ideal for spinning down liquid samples.
£283.00 - £302.00
Specifications
Closure Material | Polyethylene |
---|---|
Closure Color | Blue |
Color | Blue |
Capacity (Metric) | 15 mL |
Disposable | Single-use |
Product Code | Brand | Packaging | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | ||||||
16464989
|
Wheaton™
380220 |
Bagged |
£302.00
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||||
16474989
|
Wheaton™
380230 |
Racked |
£283.00
Pack of 500 |
Estimated Shipment: 15-04-2025
Log in to see stock. |
||||||
Description
- For sample management and centrifugation
- Leak free
- Sterile
- Conical based tubes
Specifications
Polyethylene | |
Blue | |
Single-use | |
500 | |
Not Autoclavable | |
Screw Cap | |
Yes | |
Centrifuge Tube |
Blue | |
15 mL | |
Polypropylene | |
Sterile | |
Conical | |
Yes | |
17 mm | |
9000 x g |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Wheaton™ 15 mL Graduated Centrifuge Tube