missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon 15 mL MetalFree™ Centrifuge Tubes with Flat Caps

Certified free of metals to 1 part per billion of 21 common metals
£252.72 - £275.00
Specifications
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity |
---|---|
Color | Natural |
Capacity (Metric) | 15 mL |
Disposable | Single-use |
Material | Polypropylene Resin |
Product Code | Brand | Packaging | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | ||||||
16644032
![]() |
Labcon
3134-345-001-9 |
50 Tubes / bag/10 bags / case |
£252.72
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||||
16664042
![]() |
Labcon
3144-335-001-9 |
25 Tubes/Rack, 2 Racks/Pk., 10 Pk./Cs. |
£275.00
Pack of 500 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
Description
- Conical centrifuge tube
- With attached flat screw caps
- Certified free of metals to 1 part per billion of 21 common metals
- Caps are pure natural polyethylene
- Patented anti-smear writing surface
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic);
- Polypropylene USP Class VI resin
- Centrifuging to 17,000 x G
- Freezable to -80°C
- Autoclavable
- Capacity: 15 mL
- Natural colorless caps
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
15 mL | |
Polypropylene Resin | |
Sterile | |
Autoclavable | |
Yes | |
2 to 15 in 0.5 increments |
Natural | |
Single-use | |
50 | |
MetalFree™ Centrifuge Tubes | |
17 mm | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon 15 mL MetalFree™ Centrifuge Tubes with Flat Caps