missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PerformR™ 15 mL Centrifuge Tubes
These centrifuge tubes are complete with graduations and a writing surface.
Brand: Labcon™ 3140-335-026-9
241.49 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
This item is not returnable.
View return policy
Description
- Conical centrifuge tube
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Made in USA
Specifications
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
15 mL | |
Polystyrene Resin | |
25 Tubes/Low Waste Fiber Rack, 2 Racks/Pk., 10 Pk./Cs. | |
PerformR™ | |
ATP, RNase/DNase and Endotoxin-free | |
Flat Screw Cap | |
17 mm |
Natural | |
Single-use | |
25/Pk. | |
Sterile | |
Not Autoclavable | |
Conical | |
Yes | |
2 to 15 mL in 0.5 mL Increments |