missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PerformR™ 15 mL Centrifuge Tubes
These centrifuge tubes are complete with graduations and a writing surface.
Brand: Labcon™ 3147-335-016-9
18.17 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.50270kg
Description
- Conical centrifuge tube
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Made in USA
Specifications
USP Class VI | |
Polystyrene Resin | |
25 Tubes/Rack, 2 Racks/Pk. | |
PerformR™ | |
Yes |
15 mL | |
50/Pk. | |
Sterile | |
Plug Style Screw Cap |