missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PerformR™ 15 mL Centrifuge Tubes
These centrifuge tubes are complete with graduations and a writing surface.
Brand: Labcon™ 3111-800-020-9
114.83 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 9.48000kg
Description
- Conical centrifuge tube
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Made in USA
Specifications
Natural | |
Single-use | |
1000/Cs. | |
Bagged | |
Non-sterile | |
Not Autoclavable | |
ATP, RNase/DNase and Endotoxin-free | |
Flat Screw Cap | |
17 mm |
15 mL | |
Polystyrene | |
1000/Pk. | |
1000 Tubes/Pk. | |
PerformR™ | |
118 mm | |
Conical | |
Yes |